!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENDURA 378GOBKL DURABLE ARC FLASH-RATED GLOVES, YLW, XS, LEATHER, SAFETY CUFF

ENDURA 378GOBKL DURABLE ARC FLASH-RATED GLOVES, YLW, XS, LEATHER, SAFETY CUFF

SUPERIOR GLOVE

ENDURA 378GOBKL DURABLE ARC FLASH-RATED GLOVES, YLW, XS, LEATHER, SAFETY CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 378GOBKL DURABLE ARC FLASH-RATED GLOVES, YLW, XS, LEATHER, SAFETY CUFF

ENDURA 378GOBKL DURABLE ARC FLASH-RATED GLOVES, YLW, XS, LEATHER, SAFETY CUFF

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG378GOBKLXS
  • Mfr. Model # 378GOBKL
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

These yellow Endura 378GOBKL durable arc flash-rated FR gloves are size X-small. They feature arc flash-rated level 4. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemArc Flash-Rated FR Glove
  • Cut-Resistance CoverageFull
  • Stitching MaterialKevlar(R)
  • Sold AsPair
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialKevlar(R)
  • Glove FeaturesArc flash-rated level 4 with an Arc Thermal Performance Value (ATPV) of 40 cal/cm², ParaActiv engineered yarn liner for 360 Degrees cut protection with ANSI A5 Cut Resistance, Provides ANSI 3 Heat Resistance, Treated with Oilbloc to-Resist oil and water, Unpadded palms for an enhanced sense of feel and better grip, Cleaning instructions: dry clean
  • Palm MaterialGoatskin, Leather
  • ATPV Rating40 cal/sq cm
  • Size- AlphaXS
  • Internal Reinforcement MaterialKevlar(R)
  • Cuff Length2 in
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Heat Level 3
  • ANSI/ISEA Cut Level A4
  • Maximum Temperature 200 Degrees C
  • Glove Length 10 1/2 in
  • Cuff Style Safety
  • Oil-Resistant Yes
  • Glove Back Material Cowhide
  • Arc Flash PPE Category 4
  • Series Endura(R) 378GOBKL
  • Includes Double Palm No
  • Pairs per Package 12
  • ANSI/ISEA Abrasion Level 4
  • Colour Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list