!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER CUT A6 IMPACT 2 VPSW

LEATHER CUT A6 IMPACT 2 VPSW

SUPERIOR GLOVE

LEATHER CUT A6 IMPACT 2 VPSW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER CUT A6 IMPACT 2 VPSW

LEATHER CUT A6 IMPACT 2 VPSW

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.39 / PAIR

EHC: EHC :
Min Qty 36 = $1,418.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGP378GKGTVBES
  • Mfr. Model # P378GKGTVBES
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.747 lbs

Technical Specs

  • ItemWork Gloves
  • ANSI/ISEA Impact Level2
  • Leather Coverage StyleFull Leather
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialThinsulate
  • Vibration Dampening MethodPadding
  • Glove Back MaterialGoatskin
  • SeriesEndura
  • Size- Numeric7
  • Pairs per Package12
  • Hand Protection Style Pad
  • ANSI/ISEA Cut Level A6
  • Standards ANSI A6 Cut, ANSI Level 4 Puncture, ANSI/ISEA 138 Level 2
  • Thumb Style Straight
  • Minimum Temperature -13 Degrees F
  • Glove Features Impact-Resistant Back of Hand Protection Safeguards Against Knocks and Bumps without Impeding Flexibility or Dexterity
  • Palm Material Goatskin Leather
  • Size- Alpha S
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 4
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list