!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LCD MONITOR CABINET,UNASSEMBLED,BLUE

LCD MONITOR CABINET,UNASSEMBLED,BLUE

APPROVED VENDOR

LCD MONITOR CABINET,UNASSEMBLED,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LCD MONITOR CABINET,UNASSEMBLED,BLUE

LCD MONITOR CABINET,UNASSEMBLED,BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $277.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG460X53
  • Mfr. Model # 460X53
  • UNSPSC # 56112002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • Item LCD Monitor Cabinet
  • Includes Keyboard Tray No
  • Number of Shelves Not Applicable
  • For Computer Type Desktop
  • Number of Drawers 1
  • Overall Height 29 1/2 in
  • Drawer Depth 17 3/4 in
  • Drawer Width 21 in
  • Monitor Glass Width 15 3/4 in
  • Number of Keys 4
  • Panel Material Thickness 22 ga
  • Cabinet Finish Powder Coated
  • Caster Wheel Diameter Not Applicable
  • Duty Rating Light Duty
  • Load Capacity per Shelf Not Applicable
  • Method of Construction Bolted
  • Frame Assembled Unassembled
  • Includes Ventilation Fan No
  • Cabinet Colour Blue
  • Mobility Stationary
  • Overall Depth 22 1/2 in
  • Overall Width 24 1/2 in
  • Drawer Height 4 5/8 in
  • Monitor Glass Height 14 3/4 in
  • Number of Folding Shelves Not Applicable
  • Number of Locks 2
  • Shelf Material Thickness Not Applicable
  • Cabinet Material Steel
  • Door Locking Points Not Applicable
  • Leg Height Not Applicable
  • Lock Type Keyed
  • Shelf Adjustment Increments Not Applicable

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list