!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAYOUT FLUID STL BL DX-100 8 OZ

LAYOUT FLUID STL BL DX-100 8 OZ

DYKEM

LAYOUT FLUID STL BL DX-100 8 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAYOUT FLUID STL BL DX-100 8 OZ

LAYOUT FLUID STL BL DX-100 8 OZ

DYKEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.19 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # DMN80400
  • Mfr. Model # 80400
  • UNSPSC # 31211803
  • CATALOGUE PAGE # 1344
  • Shipping Weight 0.49 lbs

Product Details

Steel Blue layout fluid provides a uniform deep colour that prevents glare and dries in minutes. Provides a thin coat without cracking or chipping and allows scribing of sharp, clear precise lines. 8 oz. brush-in-cap bottle.

Technical Specs

  • Item Layout Fluid
  • Container Type Brush-in-Cap Bottle
  • Flash Point 53 Degrees F
  • VOC Content 93% to 96%
  • Container Size 8 oz
  • Colour Blue
  • Specific Gravity Less Than1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list