!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAYOUT FLUID BLUE 930ML

LAYOUT FLUID BLUE 930ML

DYKEM

LAYOUT FLUID BLUE 930ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAYOUT FLUID BLUE 930ML

LAYOUT FLUID BLUE 930ML

DYKEM

https://catalogue.grainger.ca/?hybris=true
  • Item # DMN80600
  • Mfr. Model # 80600
  • UNSPSC # 31211803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.885 lbs

Product Details

Steel Blue layout fluid provides a uniform deep colour that prevents glare and dries in minutes. Provides a thin coat without cracking or chipping and allows scribing of sharp, clear precise lines. 8oz brush-in-cap bottle.

Technical Specs

  • Item 930 mL Bottle
  • Application For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and Glass
  • Colour Steel Blue

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list