!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAUNDRY DETERGENT,20 L,LIQUID,CA12

LAUNDRY DETERGENT,20 L,LIQUID,CA12

ZEP

LAUNDRY DETERGENT,20 L,LIQUID,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAUNDRY DETERGENT,20 L,LIQUID,CA12

LAUNDRY DETERGENT,20 L,LIQUID,CA12

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.57 / CASE of 12

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPB21947C
  • Mfr. Model # B21947C
  • UNSPSC # 47131811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.04 lbs

Technical Specs

  • Item Laundry Detergent
  • Contains Bleach No
  • Contains Fabric Softener No
  • Colour Safe Yes
  • Container Type Pail
  • Cleaner Form Liquid
  • Fragrance Citrus
  • pH Value Alkaline
  • Features A Super Concentrated Liquid Detergent Formulated with Water Softeners, Detergent Builders, Wetting Agents, Emulsifiers and Brightening Agents. Designed for A Single Application In Both Front Load and Top Load Machines. Effective In Hard Water and Minimizes Ash Build Up In Clothes That Causes Dullness
  • Product Label Liquid Laundry Detergent
  • Contains Stain Lifter No
  • Contains Odor Eliminator No
  • Dye Free No
  • Container Size 20 L
  • Phosphate Free No
  • pH Level 12.4 to 12.6
  • Biodegradable Yes
  • Colour Light Green

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list