!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAUNDRY BLEACH,4 L,LIQUID,CA12

LAUNDRY BLEACH,4 L,LIQUID,CA12

ZEP

LAUNDRY BLEACH,4 L,LIQUID,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAUNDRY BLEACH,4 L,LIQUID,CA12

LAUNDRY BLEACH,4 L,LIQUID,CA12

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.91 / CASE of 4

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEP700654C
  • Mfr. Model # 700654C
  • UNSPSC # 47131807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.69 lbs

Technical Specs

  • Item Laundry Bleach
  • Contains Bleach Yes
  • Contains Fabric Softener No
  • Colour Safe No
  • Container Type Bottle
  • Cleaner Form Liquid
  • Fragrance Bleach
  • pH Value Alkaline
  • Features A 6% Active Sodium Hypochlorite Liquid Providing 5.25% Available Chlorine. Use As Little As 75Ml for Standard Laundry Wash. Chlorine Strength Lasts Longer. Use for Laundry or Any General Wash Water Where Chlorine is Desired
  • Product Label Chlorine Bleach
  • Contains Stain Lifter No
  • Contains Odor Eliminator No
  • Dye Free Yes
  • Container Size 4 L
  • Phosphate Free No
  • pH Level 11.5 to 12.5
  • Biodegradable No
  • Colour Greenish Yellow

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list