!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LATHE CHUCK 3 JAW 10IN

LATHE CHUCK 3 JAW 10IN

BISON

LATHE CHUCK 3 JAW 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LATHE CHUCK 3 JAW 10IN

LATHE CHUCK 3 JAW 10IN

BISON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,146.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SWA440-985
  • Mfr. Model # 440-985
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Digital and dial bore gauges have 2-point and 3-point construction to touch the sides of a bore or hole and a reading is provided on an integral digital display or on a dial. These gauges can be used with different handles and anvils to measure holes of various lengths and diameters.

Technical Specs

  • Item Scroll Chuck
  • Through Hole Dia. 2.9921 in
  • Capacity Max. 10 in
  • Dia. 2.9921 in
  • For Use With Adapter Plate
  • Jaw Material Steel
  • Number of Jaws 3
  • Jaw Type Soft
  • Construction Steel
  • Features Balanced Scroll Plate and Chuck, Hardened and Ground Working Surfaces, Mounted on The Machine-Tool Spindle From The Back of The Chuck Using The Adapter Plate, Self-Centring Scroll Chuck with Manual Gripping, Steel Body
  • Includes Soft Jaws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list