!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MACHINE SHIELD, 13 25/32 IN OVERALL W, 14⅜ IN OVERALL H, LATHE CHIP SHIELD

MACHINE SHIELD, 13 25/32 IN OVERALL W, 14⅜ IN OVERALL H, LATHE CHIP SHIELD

REPAR

MACHINE SHIELD, 13 25/32 IN OVERALL W, 14⅜ IN OVERALL H, LATHE CHIP SHIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINE SHIELD, 13 25/32 IN OVERALL W, 14⅜ IN OVERALL H, LATHE CHIP SHIELD

MACHINE SHIELD, 13 25/32 IN OVERALL W, 14⅜ IN OVERALL H, LATHE CHIP SHIELD

REPAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,115.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45HE51
  • Mfr. Model # TC-2-CM
  • UNSPSC # 23152204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Product Details

This machine shield features 350mm w x 365mm h, available inch standard rear mounting or front mounting configurations, available with optional coolant nozzle attachment, electrical. This machine shield is designed for use with conventional lathe: medium to large size. It includes rear mounting post.

Technical Specs

  • Item Machine Shield
  • Overall Height 14 3/8 in
  • Shield Material Aluminum, Polycarbonate
  • For Use With Conventional Lathe: Medium to Large Size
  • Overall Width 13 25/32 in
  • Shield Type Lathe Chip Shield
  • Features 350mm W x 365mm H, Available In Standard Rear Mounting or Front Mounting Configurations, Available with Optional Coolant Nozzle Attachment, Electrically Interlocked, Heavy Duty Safety Guard to Be Mounted On Lathe's Carriage, May Be Installed On the Cross Slide to Provide Movement In Two-axis Directions, Protects Operator From Chips and Coolant At the Cutting Area of the Machine, Rear Mount, Swings Freely from Side to Side or May Be Locked In Place
  • Includes Rear Mounting Post

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list