!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LASER SHAFT ALIGNMENT TOOL,5 55/64 IN L

LASER SHAFT ALIGNMENT TOOL,5 55/64 IN L

FLUKE

LASER SHAFT ALIGNMENT TOOL,5 55/64 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LASER SHAFT ALIGNMENT TOOL,5 55/64 IN L

LASER SHAFT ALIGNMENT TOOL,5 55/64 IN L

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29,345.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE831CA
  • Mfr. Model # FLUKE-831 CA
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Item Laser Shaft Alignment Tool
  • Testing Functions Shaft Misalignment
  • Power Source Battery
  • Display Screen Type TFT
  • Maximum Operating Temperature 122 Degrees F
  • Number of Batteries Required 1
  • Tool Length 5 55/64 in
  • Includes Fluke 831 Rugged Device, Sensor Laser, Reflector Prism, (2) Chain-Type Mounting Bracket with 150 mm Support Posts, (4) 300 mm Support Post, Lens Cleaning Cloth, USB Sensor Cable, USB PC Cable, USB Drive, USB Drive Cable, Tape Measure, (2) Power Adapter, Quick Reference Guide and Safety Information Sheet, Carrying case
  • Features Fast, Easy and Precise Alignment that Adapts to Your Needs, Rugged Build and the Highest in Class IP Rating, Single Laser Technology for the Fastest, Most Accurate Laser Alignment, Cloud Connection Enables Real-Time Collaboration, Use up to 8 Measurement Points to Achieve Precision Alignment on Vertical Machines
  • Battery Chemistry Lithium Ion
  • IP Rating IP68
  • Minimum Operating Temperature -4 Degrees F
  • Tool Height 10 5/64 in
  • Tool Width 1 3/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list