!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LASER DISTANCE METER,LCD,1000 FT.

LASER DISTANCE METER,LCD,1000 FT.

LEICA DISTO

LASER DISTANCE METER,LCD,1000 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LASER DISTANCE METER,LCD,1000 FT.

LASER DISTANCE METER,LCD,1000 FT.

LEICA DISTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,250.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCG808183
  • Mfr. Model # 808183
  • UNSPSC # 41111613
  • CATALOGUE PAGE # 397
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Laser Distance Meter
  • Maximum Measuring Distance 1,000 ft.
  • Distance Meter Functions Area, Create dxf Files to Load into CAD, Distance, Measure in Picture, Remote Measure Through P2P Function, Volume
  • Features Integrated Smart Base for P2P Technology, Point Finder with 4X Zoom for Easy Targeting, X-Range Power Technology for Highest Measurement Performance, 360 Degrees Sensor, DXF Data Capture, Real-Time Data Transfer with WLAN, Bluetooth Smart, Free App Leica DISTO(TM)
  • Includes Holster, Smart Base Extension, Hand Loop, USB Charger, USB Cable
  • Indoor/Outdoor Indoor, Outdoor
  • Accuracy +/-1/16"
  • Display LCD
  • Battery Type Rechargeable Lithium-Ion

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list