!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LARGE VANE ANEMOMETER/PSYCHROMETER

LARGE VANE ANEMOMETER/PSYCHROMETER

EXTECH

LARGE VANE ANEMOMETER/PSYCHROMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LARGE VANE ANEMOMETER/PSYCHROMETER

LARGE VANE ANEMOMETER/PSYCHROMETER

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $693.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTAN310
  • Mfr. Model # AN310
  • UNSPSC # 41114401
  • CATALOGUE PAGE # 199
  • Shipping Weight 2.1 lbs

Product Details

CMM/CFM anemometer psychrometer datalogger. Large 4" vane provides accurate readings in larger ducts. Simultaneous display of volume of air flow in CFM/CMM or air velocity plus ambient temperature. Includes instructions, (4) AAA batteries and a hard case.

Technical Specs

  • ItemAnemometer
  • Data LoggingNo
  • Velocity (FPM)40 to 5,900 fpm
  • Air Velocity Accuracy+/-1.5%
  • Temp. Range-4 to 140 Degrees F (-20 to 60 Degrees C)
  • Relative Humidity Range0.1 - 99.9%
  • Dew Point Range-4 Degrees F - 140 Degrees F
  • DisplayDual LCD
  • Data HoldYes
  • Storage CapacityMin/Max
  • Battery LifeApprox 40 hr.
  • Calibration CertificateOptional
  • Manufacturers Warranty Length1 yr.
  • Sensing Method Rotating Vane and Thermistor
  • Humidity Sensing Yes
  • Velocity (MPS) 0.2 to 30
  • Air Volume 0 to 99,999 cfm
  • Temp. Accuracy +/-1.1 Degrees F
  • Humidity Accuracy +/-1.5%
  • Probe Size 4" dia.
  • Resolution 0.1 FPM
  • Auto Power Off Yes
  • Power Source (4) AAA Batteries
  • Special Features Optional Cone and Square Adapter Kit for Air Flow Measurement
  • Includes Instructions, Batteries and Hard Case
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list