!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOCK ABSORB LANYARD, TITAN SERIES, STAMPED REBAR HOOK, ORANGE, 6 FT L, STEEL

SHOCK ABSORB LANYARD, TITAN SERIES, STAMPED REBAR HOOK, ORANGE, 6 FT L, STEEL

HONEYWELL

SHOCK ABSORB LANYARD, TITAN SERIES, STAMPED REBAR HOOK, ORANGE, 6 FT L, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOCK ABSORB LANYARD, TITAN SERIES, STAMPED REBAR HOOK, ORANGE, 6 FT L, STEEL

SHOCK ABSORB LANYARD, TITAN SERIES, STAMPED REBAR HOOK, ORANGE, 6 FT L, STEEL

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $123.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRT1SSSR-OS6C
  • Mfr. Model # T1SSSR-OS6C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.54 lbs

Product Details

This orange, Titan series, shock absorb lanyard features a stamped rebar hook anchorage connection, a stamped snap hook harness connection, and a heavy-duty backup safety strap. It measures six feet in length and has a 2 1/2-inch rebar hook opening. It has a weight capacity of 335 pounds and is RFID equipped. It has a lanyard cable made of webbing with a diameter of one inch and steel hardware.

Technical Specs

  • ItemLanyard
  • Hardware MaterialSteel
  • Number of Legs1
  • Anchorage End Connection TypeRebar Hook
  • Harness End ConnectionSnap Hook
  • Harness End Connection MaterialSteel
  • CSA Standards MetCSA Z259.11-17
  • Maximum Extended Fall Length6 ft
  • Colour Orange
  • Shock-Absorbing Lanyard Material Polyester
  • Weight Capacity 335 lb
  • Adjustable Length No
  • Anchorage End Connection Material Steel
  • Lanyard Material Polyester
  • Standards CSA Z259.11-17, ASTM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list