!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LANYARD, GREY, KEVLAR, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE CONNECTION

LANYARD, GREY, KEVLAR, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE CONNECTION

HONEYWELL

LANYARD, GREY, KEVLAR, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANYARD, GREY, KEVLAR, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE CONNECTION

LANYARD, GREY, KEVLAR, 6 FT MAX WORKING LENGTH, SNAP HOOK ANCHORAGE CONNECTION

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRM1FSFS-ES6C
  • Mfr. Model # M1FSFS-ES6C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.84 lbs

Product Details

This CSA/ASTM-certified, grey lanyard is made of Kevlar webbing and has a steel snap-hook end connection type anchorage. This lanyard also has a snap-hook harness end connection with a gate opening size of 3/4-inch. This product has a static strength of 5000 pounds and a weight capacity of 120 to 335 pounds. It is one-legged, and the maximum working length is six feet.

Technical Specs

  • ItemLanyard
  • Hardware MaterialSteel
  • Shock Absorbing TypeShock Pack
  • Weight Capacity335 lb
  • Adjustable LengthNo
  • Anchorage End Connection MaterialSteel
  • Max. Working Length6 ft
  • CSA Standards MetCSA Z259.11-17
  • Maximum Extended Fall Length6 ft
  • Colour Grey
  • Shock-Absorbing Lanyard Material Kevlar
  • Number of Legs 1
  • Anchorage End Connection Type Snap Hook
  • Harness End Connection Snap Hook
  • Harness End Connection Material Steel
  • Lanyard Material Kevlar
  • Standards Meets all CSA Z259.11-17 Requirements. All Hardware Meets ASTM 50 hr. Salt Spray Test Requirements
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list