!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POSITIONING LANYARD, HP, SNAP HOOK/REBAR HOOK, 335 LB CAPACITY, GREEN, 6 FT L, STEEL

POSITIONING LANYARD, HP, SNAP HOOK/REBAR HOOK, 335 LB CAPACITY, GREEN, 6 FT L, STEEL

HONEYWELL

POSITIONING LANYARD, HP, SNAP HOOK/REBAR HOOK, 335 LB CAPACITY, GREEN, 6 FT L, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POSITIONING LANYARD, HP, SNAP HOOK/REBAR HOOK, 335 LB CAPACITY, GREEN, 6 FT L, STEEL

POSITIONING LANYARD, HP, SNAP HOOK/REBAR HOOK, 335 LB CAPACITY, GREEN, 6 FT L, STEEL

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $363.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLRM2FSFR-WS6C
  • Mfr. Model # M2FSFR-WS6C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Product Details

This green HP positioning lanyard features a rebar hook anchorage end and a snap hook harness end. It has a fixed lanyard length of six feet, a rebar opening of 2 1/2 inches, and a one-inch cable diameter. It has a webbing lanyard and steel hardware. It has a weight capacity of 335 pounds, is RFID equipped, and meets CSA standards.

Technical Specs

  • ItemLanyard
  • Hardware MaterialSteel
  • Number of Legs2
  • Anchorage End Connection TypeRebar Hook
  • Harness End ConnectionSnap Hook
  • Harness End Connection MaterialSteel
  • CSA Standards MetCSA Z259.11-17
  • Maximum Extended Fall Length6 ft
  • Colour Green
  • Shock-Absorbing Lanyard Material Polyester
  • Weight Capacity 335 lb
  • Adjustable Length No
  • Anchorage End Connection Material Steel
  • Lanyard Material Polyester
  • Standards CSA Z259.11-17, ASTM
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list