This green StretchStop positioning lanyard features a rebar hook. It has a fixed lanyard length of six feet, a rebar opening of 2 1/2 inches, and a one-inch cable diameter. It has a polyester webbing lanyard and steel hardware. It has a weight capacity of 335 pounds, is RFID equipped, and meets CSA standards.
Technical Specs
ItemPositioning Lanyard
Hardware MaterialSteel
Anchorage End Connection TypeRebar Hook
Harness End ConnectionSnap Hook
Harness End Connection MaterialSteel
CSA Standards MetCSA Z259.11-17
ColourGreen
Weight Capacity335 lb
Adjustable LengthNo
Anchorage End Connection MaterialSteel
Lanyard MaterialPolyester
StandardsCSA Z259.11-17, ASTM
Country of OriginUnited States
(subject to change)