!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LANYARD, POLYESTER WEBBING, STEEL HARDWARE, 6 FT MAX FALL, 220LB CAPACITY, 1 LEG, GRN

LANYARD, POLYESTER WEBBING, STEEL HARDWARE, 6 FT MAX FALL, 220LB CAPACITY, 1 LEG, GRN

PEAKWORKS

LANYARD, POLYESTER WEBBING, STEEL HARDWARE, 6 FT MAX FALL, 220LB CAPACITY, 1 LEG, GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANYARD, POLYESTER WEBBING, STEEL HARDWARE, 6 FT MAX FALL, 220LB CAPACITY, 1 LEG, GRN

LANYARD, POLYESTER WEBBING, STEEL HARDWARE, 6 FT MAX FALL, 220LB CAPACITY, 1 LEG, GRN

PEAKWORKS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $154.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV8104624
  • Mfr. Model # V8104624
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

This lanyard is green and is made with steel hardware, polyester webbing, and polyester. It is four-feet and has a 220-pound weight capacity. Shock-absorbing lanyards for general fall arrest attach a worker's safety harness to an anchor point on a building or structure to stop the worker from free-falling while working at height.

Technical Specs

  • ItemLanyard
  • Visual Load IndicatorNo
  • Shock-Absorbing Lanyard MaterialPolyester
  • Number of Legs1
  • Anchorage End Connection TypeSnap Hook
  • Harness End ConnectionSnap Hook
  • Harness End Connection MaterialSteel
  • CSA Standards MetCSA Z259.11-17
  • Maximum Extended Fall Length6 ft
  • Colour Green
  • Hardware Material Steel
  • Shock Absorbing Type Shock Pack
  • Weight Capacity 220 lb
  • Adjustable Length No
  • Anchorage End Connection Material Polyester
  • Lanyard Material Polyester Webbing
  • Standards CSA Z259.11-17
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list