!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOCK-ABSORBING LANYARD, REBAR HOOK, 1 LEG, WEIGHT CAP 310 LBS, BLACK, 6 FT, STEEL HARDWARE

SHOCK-ABSORBING LANYARD, REBAR HOOK, 1 LEG, WEIGHT CAP 310 LBS, BLACK, 6 FT, STEEL HARDWARE

PROTECTA

SHOCK-ABSORBING LANYARD, REBAR HOOK, 1 LEG, WEIGHT CAP 310 LBS, BLACK, 6 FT, STEEL HARDWARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOCK-ABSORBING LANYARD, REBAR HOOK, 1 LEG, WEIGHT CAP 310 LBS, BLACK, 6 FT, STEEL HARDWARE

SHOCK-ABSORBING LANYARD, REBAR HOOK, 1 LEG, WEIGHT CAP 310 LBS, BLACK, 6 FT, STEEL HARDWARE

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $247.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1360128C
  • Mfr. Model # 1360128C
  • UNSPSC # 46182302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Reduce work-related injuries with this one-legged black shock-absorbing lanyard. This personal fall arrest system is made of webbing with steel hardware and has a weight capacity of 310 pounds. It comes with a rebar hook and measures six feet.

Technical Specs

  • ItemShock Absorbing Lanyard
  • Visual Load IndicatorYes
  • Number of Legs2
  • Anchorage End Connection TypeRebar Hook
  • Anchorage End Connection MaterialSteel
  • Lanyard MaterialPolyester
  • Colour Red
  • Hardware Material Steel
  • Weight Capacity 190 kg
  • Harness End Connection Snap Hook
  • Harness End Connection Material Steel
  • Standards CSA
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list