!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL LANTERN, RECHARGEABLE, 180 LUMENS, 4.3 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

INDUSTRIAL LANTERN, RECHARGEABLE, 180 LUMENS, 4.3 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

STREAMLIGHT

INDUSTRIAL LANTERN, RECHARGEABLE, 180 LUMENS, 4.3 HR RUN TIME AT MAX BRIGHTNESS, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL LANTERN, RECHARGEABLE, 180 LUMENS, 4.3 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

INDUSTRIAL LANTERN, RECHARGEABLE, 180 LUMENS, 4.3 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $498.24 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT44450
  • Mfr. Model # 44450
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs

Product Details

Same features as the Fire Vulcan(R) except: Features a C4 LED with a 50,000 hour lifetime. Super lightweight lithium ion battery. Run time with LED and taillight at high output, 3 hours: at low output, 6 hours.

Technical Specs

  • Item Industrial Lantern
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Orange
  • Maximum Beam Distance 566 m
  • Run Time at Maximum Brightness 4.3 hr
  • Charger Style Included AC/DC Charger Cords
  • Beam Colour White
  • Beam Pattern Spot
  • Handle Shape Rectangular
  • Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
  • IP Rating IPX7
  • Series Vulcan
  • Special Operating Modes Beacon
  • Switch Type Toggle
  • Beam Distance Levels 556 m
  • Brightness Levels 80 lm, 180 lm
  • Includes Charging Rack, Quick Release Buckle Strap
  • Light Output Modes High, Low
  • Maximum Run Time 60 hr
  • Overall Length 7 1/2 in
  • Power Source Battery
  • Run Time Levels 4.25 hr, 5 hr, 7 hr, 10 hr, 60 hr
  • Weight with Batteries 1.85 lb
  • Battery Size Proprietary
  • Number of Batteries 2
  • Includes Charger Yes
  • Body Material ABS
  • Maximum Brightness 180 lm
  • Number of Light Output Modes 2
  • Battery Chemistry Lithium-Ion
  • Beam Focus Fixed
  • Drop Rating 1 m
  • Includes Secondary Light No
  • Intrinsically Safe No
  • Mount Type Freestanding
  • Special Features Charging Indicator Light, Rear Facing Indicator Light
  • Switch Location Body
  • Application Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
  • Beam Intensity Levels 45,000 cd, 100,000 cd
  • Features Light Weight, Programmable Access
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Height 6 1/2 in
  • Overall Width 5 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards CE Certified, CEC Compliant, NFPA 1901 14.1.10.2 (2016)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list