!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANTERN, 540 LUMENS, 30 HR RUN TIME AT MAX BRIGHTNESS, 6 LIGHT OUTPUT LEVELS, TAN

LANTERN, 540 LUMENS, 30 HR RUN TIME AT MAX BRIGHTNESS, 6 LIGHT OUTPUT LEVELS, TAN

STREAMLIGHT

LANTERN, 540 LUMENS, 30 HR RUN TIME AT MAX BRIGHTNESS, 6 LIGHT OUTPUT LEVELS, TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANTERN, 540 LUMENS, 30 HR RUN TIME AT MAX BRIGHTNESS, 6 LIGHT OUTPUT LEVELS, TAN

LANTERN, 540 LUMENS, 30 HR RUN TIME AT MAX BRIGHTNESS, 6 LIGHT OUTPUT LEVELS, TAN

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT44931
  • Mfr. Model # 44931
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Product Details

Lantern,Lamp Type C4 LED,Battery Size D,Number of Batteries 3,Batteries Included No,Battery Burn Time White LED: High = 30 Hrs: Med. = 70 Hrs: Low = 295 Hrs: SOS = 430 Hrs:Red LED = 235 Hrs,Battery Type Alkaline,Length 3.8 In.,Lamp Life 50,000 hour,Body Colour Coyote,Body Material Polycarbonate Thermoplastic with Elastomer Overmold,Switch Type Recessed power button (push button)

Technical Specs

  • Item Lantern
  • Includes Batteries No
  • Rechargeable No
  • Body Colour Brown
  • Number of Light Output Modes 6
  • Run Time at Maximum Brightness 30 hr
  • Beam Colour Red, White
  • Beam Pattern Flood
  • Handle Shape Ergonomic
  • Mount Type D-Ring, Hook
  • Special Features Battery Indicator Light
  • Switch Location Body
  • Application Automotive, Boating, Emergency Medical Services, Industrial, Pest Control, Safety, General Use
  • Includes Glare-Reducing Cover
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 430 hr
  • Overall Height 7 1/4 in
  • Power Source Battery
  • Run Time Levels 30 hr, 70 hr, 235 hr, 295 hr, 430 hr
  • Weight with Batteries 15 oz
  • Battery Size D
  • Number of Batteries 3
  • Includes Charger No
  • Body Material Polycarbonate
  • Maximum Brightness 540 lm
  • Battery Chemistry Alkaline
  • Beam Focus Fixed
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series Siegie
  • Special Operating Modes Red Light, SOS
  • Switch Type Push Button
  • Brightness Levels 10 lm, 55 lm, 275 lm, 540 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Diameter 3 3/4 in
  • Overall Length 7 1/4 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards CE Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list