!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANTERN,YELLOW,PLASTIC,80 LM,LED

LANTERN,YELLOW,PLASTIC,80 LM,LED

ENERGIZER

LANTERN,YELLOW,PLASTIC,80 LM,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANTERN,YELLOW,PLASTIC,80 LM,LED

LANTERN,YELLOW,PLASTIC,80 LM,LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.61 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EVREVGPLN451
  • Mfr. Model # EVGPLN451
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Technical Specs

  • Item Lantern
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Number of Light Output Modes 1
  • Maximum Brightness 80 lm
  • Battery Chemistry Alkaline, Carbon Zinc
  • Beam Pattern Area
  • Handle Shape Flat
  • Special Features Floating
  • Switch Type Push Button
  • Brightness Levels 80 lm
  • Lamp Life Limited Lifetime
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Height 7 in
  • Overall Width 5 in
  • Run Time Levels 200 hr, 400 hr/70 hr, 140 hr
  • Weight with Batteries 250 g
  • Battery Size D
  • Number of Batteries 2 or 4
  • Includes Charger No
  • Body Material Plastic
  • Maximum Beam Distance 175
  • Run Time at Maximum Brightness 400 hr
  • Beam Colour White
  • Drop Rating 1 m
  • IP Rating IPX4
  • Switch Location Top
  • Application Area/Spot/Floating
  • Includes Batteries
  • Lens Material Polycarbonate
  • Light Output Modes 1
  • Maximum Run Time 400 hr
  • Overall Length 5 in
  • Power Source Battery
  • Standards ANSI FL1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list