LANTERN,SAFETY WATERPROOF,6V,ORG,DIV 1
LANTERN,SAFETY WATERPROOF,6V,ORG,DIV 1
KOEHLER BRIGHTSTAR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Waterproof safety lantern, 6 volts.
Technical Specs
- Item Lantern
- Includes Batteries No
- Rechargeable No
- Body Colour Orange
- Maximum Beam Distance 165 m
- Battery Chemistry Alkaline
- Drop Rating 1 m
- IP Rating IP67
- Switch Type Push Button
- Brightness Levels 60 lm
- Includes Battery Tray
- Maximum Run Time 150 hr
- Overall Length 8 1/4 in
- Power Source Battery
- Standards UL Listed, UL Listed 913 CSA C22.2
- Battery Size D
- Number of Batteries 4
- Includes Charger No
- Body Material Plastic
- Maximum Brightness 90 lm
- Beam Colour White
- Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Special Operating Modes No Special Light Output
- Application Hazardous Location
- Features Glove-Friendly, Intrinsically Safe
- Lighting Technology LED
- Overall Height 5 5/8 in
- Overall Width 4 7/8 in
- Resistance Properties Impact Resistant, Water Resistant
- Weight with Batteries 5.8 lb
Related Products
-
KOEHLER BRIGHTSTAR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$84.09
/ EACH
-
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.42
/ PACKAGE