!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANTERN, RECHARGEABLE, LED, 1200/350 LUMENS, ORANGE, 7.43 IN, 4.32 IN, 548/296 M

LANTERN, RECHARGEABLE, LED, 1200/350 LUMENS, ORANGE, 7.43 IN, 4.32 IN, 548/296 M

STREAMLIGHT

LANTERN, RECHARGEABLE, LED, 1200/350 LUMENS, ORANGE, 7.43 IN, 4.32 IN, 548/296 M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANTERN, RECHARGEABLE, LED, 1200/350 LUMENS, ORANGE, 7.43 IN, 4.32 IN, 548/296 M

LANTERN, RECHARGEABLE, LED, 1200/350 LUMENS, ORANGE, 7.43 IN, 4.32 IN, 548/296 M

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $487.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT44315
  • Mfr. Model # 44315
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.295 lbs

Product Details

This industrial grade, rechargeable, LED lantern comes with a 12 VDC direct wire rack and a quick-release strap. It is 7.42 inches long, has a diameter of 4.32 inches, and weighs 2.47 pounds. It has an orange nylon body, a polycarbonate lens, and a proprietary lithium-ion battery. It has 1200/350 lumens, a 548/296-metre beam distance, a two-metre drop rating, and a peak beam intensity of 75,000/22,000 cd. It has a 50,000-hour lamp life and up to 12 hours of battery burn time.

Technical Specs

  • Item Rechargeable Lantern
  • Rechargeable Yes
  • Drop Rating 2 m
  • Includes Quick Release Strap
  • Lens Material Polycarbonate
  • Light Output Modes High / Low
  • Weight with Batteries 2.47 lb
  • Number of Batteries 1
  • Body Colour Orange
  • Switch Type On/Off
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Standards NFPA 1901-14.1.10.2 (2016)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list