!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL LANTERN, RECHARGEABLE, 1,200 LM, 5.8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

INDUSTRIAL LANTERN, RECHARGEABLE, 1,200 LM, 5.8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

STREAMLIGHT

INDUSTRIAL LANTERN, RECHARGEABLE, 1,200 LM, 5.8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL LANTERN, RECHARGEABLE, 1,200 LM, 5.8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

INDUSTRIAL LANTERN, RECHARGEABLE, 1,200 LM, 5.8 HR RUN TIME AT MAX BRIGHTNESS, ORANGE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $483.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT44311
  • Mfr. Model # 44311
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 136
  • Shipping Weight 4.37 lbs

Product Details

This Vulcan series industrial lantern is made of nylon and is designed for industrial use. It features a battery indicator light, charging indicator light, rear facing indicator light, handle clearance accommodates heavy gloves and makes hand-offs easier. In addition, it includes charging rack, quick release buckle strap, shoulder strap, batteries. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Industrial Lantern
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Orange
  • Maximum Beam Distance 548 m
  • Run Time at Maximum Brightness 5.8 hr
  • Charger Style Included AC/DC Charger Cords
  • Beam Colour White
  • Beam Pattern Spot
  • Handle Shape Rectangular
  • Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G
  • IP Rating IP64
  • Series Vulcan
  • Special Operating Modes Beacon
  • Switch Type Push Button
  • Beam Distance Levels 296 m, 548 m
  • Brightness Levels 350 lm, 1,200 lm
  • Includes Charging Rack, Quick Release Buckle Strap, Shoulder Strap
  • Light Output Modes High, Low
  • Maximum Run Time 16 hr
  • Overall Length 7 3/8 in
  • Power Source Battery
  • Run Time Levels 5.75 hr, 16 hr
  • Weight with Batteries 2.47 lb
  • Battery Size Proprietary
  • Number of Batteries 1
  • Includes Charger Yes
  • Body Material Nylon
  • Maximum Brightness 1,200 lm
  • Number of Light Output Modes 2
  • Battery Chemistry Lithium-Ion
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Includes Secondary Light No
  • Intrinsically Safe No
  • Mount Type Freestanding
  • Special Features Battery Indicator Light, Charging Indicator Light, Rear Facing Indicator Light
  • Switch Location Handle
  • Application Industrial
  • Beam Intensity Levels 22,000 cd, 75,000 cd
  • Features Handle Clearance Accommodates Heavy Gloves and Makes Hand-Offs Easier
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Height 4 3/8 in
  • Overall Width 4 3/8 in
  • Resistance Properties Dust Resistant, Impact Resistant, Water Resistant
  • Standards ANSI/PLATO FL 1 2016, CEC Compliant, Meets Applicable European Community Directives, NFPA 1901 14.1.10.2 (2016)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list