!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANTERN,GREEN,PLASTIC,1200 LM,LED

LANTERN,GREEN,PLASTIC,1200 LM,LED

ENERGIZER

LANTERN,GREEN,PLASTIC,1200 LM,LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LANTERN,GREEN,PLASTIC,1200 LM,LED

LANTERN,GREEN,PLASTIC,1200 LM,LED

ENERGIZER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EVRENALURL71
  • Mfr. Model # ENALURL71
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.599 lbs

Technical Specs

  • Item Lantern
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Green
  • Number of Light Output Modes 2
  • Run Time at Maximum Brightness 7 hr
  • Beam Colour White
  • Drop Rating 1 m
  • IP Rating IPX4
  • Special Operating Modes Nighlight
  • Switch Type Push Button
  • Brightness Levels 1200 lm
  • Lamp Life Limited Lifetime
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Height 10 in
  • Overall Width 2-55/64 in
  • Run Time Levels 7 hr, 50 hr
  • Weight with Batteries 695 g
  • Battery Size 26650
  • Number of Batteries 1
  • Includes Charger Yes
  • Body Material Plastic
  • Maximum Brightness 1200 lm
  • Battery Chemistry Li Ion
  • Beam Pattern Area
  • Handle Shape Flat
  • Special Features USB Port out to charge devices
  • Switch Location Side
  • Application Area Light
  • Includes Batteries, Charging cord
  • Lens Material Polycarbonate
  • Light Output Modes 3
  • Maximum Run Time 50 hr
  • Overall Length 6-1/4 in
  • Power Source Battery
  • Standards ANSI FL1

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list