!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LANTERN, RECHARGEABLE, 325 LUMENS, 4.5 HR RUN TIME AT MAX BRIGHTNESS, TAN, 1 BATTERIES

LANTERN, RECHARGEABLE, 325 LUMENS, 4.5 HR RUN TIME AT MAX BRIGHTNESS, TAN, 1 BATTERIES

STREAMLIGHT

LANTERN, RECHARGEABLE, 325 LUMENS, 4.5 HR RUN TIME AT MAX BRIGHTNESS, TAN, 1 BATTERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
LANTERN, RECHARGEABLE, 325 LUMENS, 4.5 HR RUN TIME AT MAX BRIGHTNESS, TAN, 1 BATTERIES

LANTERN, RECHARGEABLE, 325 LUMENS, 4.5 HR RUN TIME AT MAX BRIGHTNESS, TAN, 1 BATTERIES

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.31 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT44956
  • Mfr. Model # 44956
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.695 lbs

Product Details

This Siegie series lantern polycarbonate and is designed for automotive, boating, emergency medical services, industrial, pest control, safety, general use. It features a battery indicator light. In addition, it includes siege x USB - sl-b26 battery pack, batteries. Plus it meets the standards for CE certified, CEC compliant, European Community Directives. It also has one lithium-ion battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Lantern
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Brown
  • Number of Light Output Modes 8
  • Maximum Brightness 325 lm
  • Battery Chemistry Lithium-Ion
  • Beam Focus Adjustable
  • Drop Rating 2 m
  • IP Rating IPX7
  • Series Siegie
  • Special Operating Modes Red Light, SOS
  • Switch Type Push Button
  • Brightness Levels 1.6 lm, 30 lm, 40 lm, 175 lm, 300 lm, 325 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Diameter 2 1/2 in
  • Overall Length 11 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards CE Certified, CEC Compliant, European Community Directives
  • Battery Size 18650
  • Number of Batteries 1
  • Includes Charger Yes
  • Body Material Polycarbonate
  • Maximum Beam Distance 155 m
  • Run Time at Maximum Brightness 4.5 hr
  • Beam Colour Red, White
  • Beam Pattern Flood, Spot
  • Handle Shape Ergonomic
  • Mount Type D-Ring, Hook
  • Special Features Battery Indicator Light
  • Switch Location Body
  • Application Automotive, Boating, Emergency Medical Services, Industrial, Pest Control, Safety, General Use
  • Includes Siege X USB - SL-B26 Battery Pack
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 90 hr
  • Overall Height 4 3/8 in
  • Power Source Battery
  • Run Time Levels 3.5 hr, 4.5 hr, 7.75 hr, 22 hr, 25 hr, 90 hr
  • Weight with Batteries 7.2 oz

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list