!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INDUSTRIAL LANTERN, RECHARGEABLE, 540 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

INDUSTRIAL LANTERN, RECHARGEABLE, 540 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

STREAMLIGHT

INDUSTRIAL LANTERN, RECHARGEABLE, 540 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL LANTERN, RECHARGEABLE, 540 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

INDUSTRIAL LANTERN, RECHARGEABLE, 540 LUMENS, 7 HR RUN TIME AT MAX BRIGHTNESS, YELLOW

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $395.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT45876
  • Mfr. Model # 45876
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.37 lbs

Product Details

This LiteBox series lantern ABS and is designed for emergency medical services, fire and rescue, homeowners, industrial safety, pest control, general use, utilities. It features a charging indicator light, 3 LED, deep dish parabolic reflector, high reliability. In addition, it includes a lead acid rechargeable battery. Plus it meets the standards for NFPA 1901 14.1.11.2 (2003). It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Lantern
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Yellow
  • Maximum Beam Distance 469 m
  • Run Time at Maximum Brightness 7 hr
  • Charger Style Included Not Applicable
  • Beam Colour White
  • Beam Pattern Spot
  • Handle Shape Rectangular
  • IP Rating IPX4
  • Series LiteBox
  • Special Operating Modes No Special Light Output
  • Switch Type Push Button
  • Beam Distance Levels 358 m, 469 m
  • Brightness Levels 330 lm, 540 lm
  • Includes Rechargeable Battery, No Charger
  • Light Output Modes High / Low
  • Maximum Run Time 15 hr
  • Overall Length 11 1/2 in
  • Power Source Battery
  • Run Time Levels 7 hr, 15 hr
  • Weight with Batteries 7.9 lb
  • Battery Size Proprietary
  • Number of Batteries 1
  • Includes Charger No
  • Body Material ABS
  • Maximum Brightness 540 lm
  • Number of Light Output Modes 2
  • Battery Chemistry Lead Acid
  • Beam Focus Fixed
  • Drop Rating Not Applicable
  • Includes Secondary Light No
  • Mount Type Freestanding
  • Special Features Charging Indicator Light
  • Switch Location Body
  • Application Emergency Medical Services, Fire and Rescue, Homeowners, Industrial Safety, Pest Control, General Use, Utilities
  • Beam Intensity Levels 32,000 cd, 55,000 cd
  • Features 3 LED, Deep Dish Parabolic Reflector, High Reliability
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Height 7 in
  • Overall Width 5 1/8 in
  • Resistance Properties Weather Resistant
  • Standards NFPA 1901 14.1.11.2 (2003)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list