!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 400 W, 2100K, HPS

HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 400 W, 2100K, HPS

GE LIGHTING

HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 400 W, 2100K, HPS close
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
HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 400 W, 2100K, HPS

HID BULB, UNIVERSAL BURNING, ED18, MOGUL SCREW (E39), 400 W, 2100K, HPS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.60 / EACH

EHC: EHC :
Min Qty 12 = $379.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
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
  • Item # GELLU400/H/ECO
  • Mfr. Model # LU400/H/ECO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 125
  • Shipping Weight 0.4 lbs

Product Details

This high pressure sodium hid bulb meets the standards for 2012 Lighting Legislation Energy Standards, TCLP compliance. It also has voltage of 198, 400 watts, a mogul screw (E39) bulb base, is not shatter resistant, white light colour, 51,000 lumens, 2,100K colour temperature, a rated life of 24,000 hours.

Technical Specs

  • ItemHigh Pressure Sodium HID Bulb
  • Bulb Dia.2 1/4 in
  • Bulb ShapeED18
  • Colour Rendering Index22
  • Lumens51,000 lm
  • Overall Length9 3/4 in
  • Voltage198
  • Bulb FinishClear
  • DimmableNo
  • Bulb Operating PositionUniversal
  • ANSI CodeS51
  • Light ColourWhite
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Housing Glass, Metal
  • Bulb Designation LU400/H/ECO
  • Colour Temperature 2,100K
  • Light Technology High Pressure Sodium
  • Shatter-Resistant No
  • Watts 400 W
  • Rated Life 24,000 hr
  • For Enclosed Fixtures Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • High Output Yes
  • Country of Origin Hungary (subject to change)