!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP PRO 40W WH 130V

LAMP PRO 40W WH 130V

GE LIGHTING

LAMP PRO 40W WH 130V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP PRO 40W WH 130V

LAMP PRO 40W WH 130V

GE LIGHTING

Clearance Price :
$0.69 / EACH

Your Price : $2.78 / EACH

Min Qty 6 = $4.14

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL40G25W-PRO
  • Mfr. Model # 40G25W-PRO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Incandescent/halogen lamp. Watts 40. Bulb G25. Diameter 3-1/8 inch with medium screw (E26) base. Globe, white finish. Volts 130. Rated average life 4000 hours. Maximum overall length 4-1/2 inches. Light output lumens 210. Case quantity 6.

Technical Specs

  • Item Globe, White Finish
  • Bulb Housing Glass
  • Bulb Finish White
  • Light Technology Incandescent
  • Watts 40 W
  • Overall Length 3.25 in
  • Bulb Base Type Screw Terminals
  • Bulb Shape G25
  • Lumens 210 lm
  • Voltage 120V
  • Rated Life 1,500 hr
  • Bulb Dia. 3 1/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list