!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP PHI 330W 4K ED28 CL U EA ALLST

LAMP PHI 330W 4K ED28 CL U EA ALLST

PHILIPS

LAMP PHI 330W 4K ED28 CL U EA ALLST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP PHI 330W 4K ED28 CL U EA ALLST

LAMP PHI 330W 4K ED28 CL U EA ALLST

PHILIPS

Clearance Price :
$54.64 / EACH

Your Price : $218.56 / EACH

Min Qty 12 = $655.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHL411058
  • Mfr. Model # 411058
  • UNSPSC # 39101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.525 lbs

Technical Specs

  • ItemEnergy Advantage CDM Lamps With Allstart Technology
  • Bulb Dia.3 1/2 in
  • Colour Rendering Index90
  • Lumens33,000 lm
  • Overall Length8.3125 in
  • Watts330 W
  • Rated Life20,000 hr
  • Bulb Operating PositionUniversal
  • ANSI CodeC185, O
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Shape ED28
  • Colour Temperature 4,000K
  • Light Technology Ceramic Metal Halide
  • Shatter-Resistant No
  • Bulb Finish Clear
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor, Outdoor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list