HID BULB, UNIVERSAL BURNING, BT56, MOGUL SCREW (E39), 1,500 W, 4000K, METAL HALIDE
HID BULB, UNIVERSAL BURNING, BT56, MOGUL SCREW (E39), 1,500 W, 4000K, METAL HALIDE
GE LIGHTING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This quartz metal halide hid bulb meets the standards for 2012 Lighting Legislation Energy. It also has 1,500 watts, a mogul screw (E39) bulb base, is not shatter resistant, 170,000 lumens, plus it has a rated life of 3,000 hours.
Technical Specs
Item Quartz Metal Halide HID Bulb
Bulb Dia. 7 in
Bulb Shape BT56
Colour Rendering Index 65
Lumens 170,000 lm
Overall Length 15 3/8 in
Watts 1,500 W
Rated Life 3,000 hr
For Enclosed Fixtures Yes
Standards Meets 2012 Lighting Legislation Energy
Light Colour White
Bulb Base Type Mogul Screw (E39)
Bulb Housing Glass, Metal
Bulb Designation MVR/1500/U/SPORTS
Colour Temperature 4,000K
Light Technology Metal Halide
Shatter-Resistant No
Bulb Finish Clear
Dimmable No
Bulb Operating Position Universal
ANSI Code M48