!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP INCAND 12041

LAMP INCAND 12041

GE LIGHTING

LAMP INCAND                   12041 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP INCAND 12041

LAMP INCAND 12041

GE LIGHTING

Clearance Price :
$2.06 / EACH

Your Price : $8.22 / EACH

Min Qty 24 = $49.44

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL10S610-230
  • Mfr. Model # 10S610-230
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Incandescent Lamp
  • Bulb Shape S6
  • Colour Temperature 2,700K
  • Light Technology Incandescent
  • Trade Number 10S6/10
  • Watts 10 W
  • Dimmable Yes
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Candelabra Screw (E12)
  • Bulb Finish Clear
  • Lumens 66 lm
  • Shatter-Resistant No
  • Voltage 230V
  • Rated Life 1,500 hr
  • Three-Way No
  • Overall Length 1 7/8 in
  • Bulb Dia. 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list