!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID BULB, UNIVERSAL BURNING, ED17, MEDIUM SCREW (E26), 100 W, 3200K, METAL HALIDE

HID BULB, UNIVERSAL BURNING, ED17, MEDIUM SCREW (E26), 100 W, 3200K, METAL HALIDE

GE LIGHTING

HID BULB, UNIVERSAL BURNING, ED17, MEDIUM SCREW (E26), 100 W, 3200K, METAL HALIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BULB, UNIVERSAL BURNING, ED17, MEDIUM SCREW (E26), 100 W, 3200K, METAL HALIDE

HID BULB, UNIVERSAL BURNING, ED17, MEDIUM SCREW (E26), 100 W, 3200K, METAL HALIDE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $49.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELMXR100UMEDO
  • Mfr. Model # MXR100UMEDO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 125
  • Shipping Weight 0.2 lbs

Product Details

This quartz metal halide hid bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 100 watts, a medium screw (E26) bulb base, is not shatter resistant, 9,000 lumens, plus it has a rated life of 15,000 hours.

Technical Specs

  • Item Quartz Metal Halide HID Bulb
  • Bulb Dia. 2 1/8 in
  • Bulb Shape ED17
  • Colour Rendering Index 70
  • Lumens 9,000 lm
  • Overall Length 5 3/8 in
  • Watts 100 W
  • Rated Life 15,000 hr
  • For Enclosed Fixtures Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • High Output Yes
  • Bulb Base Type Medium Screw (E26)
  • Bulb Housing Glass, Metal
  • Bulb Designation MXR100/U/MED/O
  • Colour Temperature 3,200K
  • Light Technology Metal Halide
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable No
  • Bulb Operating Position Universal
  • ANSI Code M90
  • Light Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list