!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BULB, UNIVERSAL BURNING, BD17, MEDIUM SCREW (E26), 150 W, 4300K, METAL HALIDE

HID BULB, UNIVERSAL BURNING, BD17, MEDIUM SCREW (E26), 150 W, 4300K, METAL HALIDE

GE LIGHTING

HID BULB, UNIVERSAL BURNING, BD17, MEDIUM SCREW (E26), 150 W, 4300K, METAL HALIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID BULB, UNIVERSAL BURNING, BD17, MEDIUM SCREW (E26), 150 W, 4300K, METAL HALIDE

HID BULB, UNIVERSAL BURNING, BD17, MEDIUM SCREW (E26), 150 W, 4300K, METAL HALIDE

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.28 / EACH

EHC: EHC :
Min Qty 6 = $343.68

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELMVR150UMED
  • Mfr. Model # MVR150UMED
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 125
  • Shipping Weight 0.15 lbs

Product Details

This quartz metal halide hid bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has 150 watts, a medium screw (E26) bulb base, is not shatter resistant, white light colour, 14,000 lumens, 4,300K colour temperature, a rated life of 15,000 hours.

Technical Specs

  • ItemQuartz Metal Halide HID Bulb
  • Bulb Dia.2 1/8 in
  • Bulb ShapeBD17
  • Colour Rendering Index65
  • Lumens14,000 lm
  • Overall Length5 3/8 in
  • Watts150 W
  • Rated Life15,000 hr
  • For Enclosed FixturesYes
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • High OutputYes
  • Bulb Base Type Medium Screw (E26)
  • Bulb Housing Glass, Metal
  • Bulb Designation MVR150/U/MED
  • Colour Temperature 4,300K
  • Light Technology Metal Halide
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable No
  • Bulb Operating Position Universal
  • ANSI Code M102
  • Light Colour White
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list