!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
METAL HALIDE, CERAMIC METAL HALIDE, 1000 LM, 20W, 95V, 3000K COLOUR TEMP, WHITE, 2½ IN L, GX10, MR16

METAL HALIDE, CERAMIC METAL HALIDE, 1000 LM, 20W, 95V, 3000K COLOUR TEMP, WHITE, 2½ IN L, GX10, MR16

GE LIGHTING

METAL HALIDE, CERAMIC METAL HALIDE, 1000 LM, 20W, 95V, 3000K COLOUR TEMP, WHITE, 2½ IN L, GX10, MR16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
METAL HALIDE, CERAMIC METAL HALIDE, 1000 LM, 20W, 95V, 3000K COLOUR TEMP, WHITE, 2½ IN L, GX10, MR16

METAL HALIDE, CERAMIC METAL HALIDE, 1000 LM, 20W, 95V, 3000K COLOUR TEMP, WHITE, 2½ IN L, GX10, MR16

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.72 / EACH

EHC: EHC :
Min Qty 12 = $1,376.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELCMH20MR16830FL
  • Mfr. Model # CMH20MR16830FL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

This metal halide meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 95V, 20 watts, a GX10 bulb base, is not shatter resistant, 1,000 lumens, plus it has a rated life of 12,000 hours.

Technical Specs

  • ItemMetal Halide
  • Bulb Dia.2 in
  • Bulb DesignationCMH20MR16/830/FL
  • Colour Temperature3,000K
  • Light TechnologyCeramic Metal Halide
  • Shatter-ResistantNo
  • Watts20 W
  • Bulb FinishClear
  • DimmableNo
  • Bulb Operating PositionUniversal
  • Standards2012 Lighting Legislation Energy Standards
  • High OutputYes
  • Bulb Base Type GX10
  • Bulb Shape MR16
  • Colour Rendering Index 80
  • Lumens 1,000 lm
  • Overall Length 2 1/2 in
  • Voltage 95V
  • Bulb Beam Angle 25 Degrees
  • Rated Life 12,000 hr
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor, Outdoor
  • ANSI Code C156, M156
  • Light Colour White
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list