!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMP HID 85380

LAMP HID 85380

GE LIGHTING

LAMP HID 85380 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
LAMP HID 85380

LAMP HID 85380

GE LIGHTING

Clearance Price :
$7.18 / EACH

Your Price : $28.74 / EACH

Min Qty 12 = $86.16

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLU15055DHECO
  • Mfr. Model # LU15055DHECO
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • ItemHigh Pressure Sodium Lamp
  • Bulb Dia.2 61/64 in
  • Bulb DesignationLU150/55/D/H/ECO
  • Colour Temperature2,000K
  • Light TechnologyHigh Pressure Sodium
  • Shatter-ResistantNo
  • Watts150 W
  • Rated Life24,000 hr
  • Bulb Operating PositionUniversal
  • ANSI CodeS55
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Shape ED23-1/2
  • Colour Rendering Index 22.0
  • Lumens 15,000 lm
  • Overall Length 7 3/4 in
  • Voltage 110V
  • Bulb Finish Diffused
  • For Enclosed Fixtures Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list