!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HALOGEN BULB, RECESSED SINGLE CONTACT (R7S), T2½, FCL, 120 V AC, 500 W

HALOGEN BULB, RECESSED SINGLE CONTACT (R7S), T2½, FCL, 120 V AC, 500 W

GE LIGHTING

HALOGEN BULB, RECESSED SINGLE CONTACT (R7S), T2½, FCL, 120 V AC, 500 W close
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
HALOGEN BULB, RECESSED SINGLE CONTACT (R7S), T2½, FCL, 120 V AC, 500 W

HALOGEN BULB, RECESSED SINGLE CONTACT (R7S), T2½, FCL, 120 V AC, 500 W

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.15 / EACH

EHC: EHC :
Min Qty 12 = $109.80

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
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
  • Item # GELQ500T3/CL
  • Mfr. Model # Q500T3/CL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.02 lbs

Product Details

This miniature halogen bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 120V AC, 500 watts, a recessed single contact (r7S) bulb base, is not shatter resistant, white light colour, 11,100 lumens, 3,000K colour temperature, a rated life of 2,000 hours.

Technical Specs

  • Item Miniature Halogen Bulb
  • Bulb Dia. 3/8 in
  • Bulb Shape T2-1/2
  • Colour Rendering Index 100
  • Incandescent Wattage Equivalency Not Applicable
  • Light Technology Halogen
  • Shatter-Resistant No
  • Voltage 120V AC
  • Rated Life 2,000 hr
  • Dimmable Yes
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Recessed Single Contact (R7s)
  • Bulb Housing Glass, Metal
  • Bulb Designation Q500T3/CL
  • Colour Temperature 3,000K
  • Lumens 11,100 lm
  • Overall Length 4 3/4 in
  • Trade Number FCL
  • Watts 500 W
  • Bulb Finish Clear
  • Light Colour White