!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HALOGEN BULB, PAR36, SCREW TERMINALS, 35 W, 3050K, 250 LUMENS, CLEAR

HALOGEN BULB, PAR36, SCREW TERMINALS, 35 W, 3050K, 250 LUMENS, CLEAR

GE LIGHTING

HALOGEN BULB, PAR36, SCREW TERMINALS, 35 W, 3050K, 250 LUMENS, CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HALOGEN BULB, PAR36, SCREW TERMINALS, 35 W, 3050K, 250 LUMENS, CLEAR

HALOGEN BULB, PAR36, SCREW TERMINALS, 35 W, 3050K, 250 LUMENS, CLEAR

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL35PAR36/H/FL30
  • Mfr. Model # 35PAR36/H/FL30
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This halogen sealed beam bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 12V, 35 watts, a screw terminals bulb base, is not shatter resistant, white light colour, 250 lumens, 3,050K colour temperature, a rated life of 4,000 hours.

Technical Specs

  • ItemHalogen Sealed Beam Bulb
  • Bulb Beam Angle30 Degrees
  • Bulb HousingGlass, Metal
  • Bulb Designation35PAR36/H/FL30 12
  • Colour Temperature3,050K
  • Light TechnologyHalogen
  • Shatter-ResistantNo
  • Watts35 W
  • Bulb FinishClear
  • Light ColourWhite
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Bulb Base Type Screw Terminals
  • Bulb Dia. 4 1/2 in
  • Bulb Shape PAR36
  • Colour Rendering Index 100
  • Lumens 250 lm
  • Overall Length 2 3/4 in
  • Voltage 12V
  • Rated Life 4,000 hr
  • Dimmable Yes
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Light Distribution Flood
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list