!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 8 IN DIAMETER, 22 W, 4100K

CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 8 IN DIAMETER, 22 W, 4100K

GE LIGHTING

CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 8 IN DIAMETER, 22 W, 4100K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 8 IN DIAMETER, 22 W, 4100K

CIRCULAR FLUORESCENT BULB, T9, 4-PIN (G10Q), 8 IN DIAMETER, 22 W, 4100K

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.21 / EACH

EHC: EHC :
Min Qty 12 = $146.52

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELFC8T9CW
  • Mfr. Model # FC8T9CW
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.35 lbs

Product Details

Circular shaped fluorescent lamp, rapid start, 22W, T9 diameter 1/8 in. (31 mm), 4-pin (G10Q) base, colour temperature 4100K, CRI 60, cool white, rated average life 12000 hours, initial lumens 1100, mean lumens 825, 12 per case.

Technical Specs

  • Item Circular Fluorescent Bulb
  • Bulb Base Type 4-Pin (G10q)
  • Overall Bulb Dia. 8 in
  • Light Technology Fluorescent
  • Watts 22 W
  • Colour Rendering Index 60
  • Shatter-Resistant No
  • Bulb Dia. 1 1/8 in
  • Rated Life 12,000 hr
  • Light Colour White
  • Bulb Designation FC8T9/CW
  • Bulb Shape T9
  • Lumens 1,100 lm
  • Voltage 61V AC
  • Bulb Housing Glass, Metal
  • Colour Temperature 4,100K
  • ANSI Code 78901-ANSI-4031-1
  • Bulb Start Type Rapid
  • Standards Meets 2012 Lighting Legislation Energy
  • Dimmable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list