!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR FLUORESCENT BULB, 2 FT L, T12, 20 W, 4100K, 1,200 LUMENS

LINEAR FLUORESCENT BULB, 2 FT L, T12, 20 W, 4100K, 1,200 LUMENS

GE LIGHTING

LINEAR FLUORESCENT BULB, 2 FT L, T12, 20 W, 4100K, 1,200 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR FLUORESCENT BULB, 2 FT L, T12, 20 W, 4100K, 1,200 LUMENS

LINEAR FLUORESCENT BULB, 2 FT L, T12, 20 W, 4100K, 1,200 LUMENS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.51 / EACH

EHC: EHC :
Min Qty 24 = $180.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF20T12CWECO
  • Mfr. Model # F20T12CWECO
  • UNSPSC # 39101605
  • CATALOGUE PAGE # 122
  • Shipping Weight 0.35 lbs

Product Details

Linear fluorescent lamp. Watts 20. Bulb T12. Preheat, medium bi-pin (G13) base. Length 24 inches. Cool white. Rated average life 9000 hours. Light output lumens mean 1150. Light output lumens initial 1200. Colour temperature (K) 4100. CRI 60. Case quantit

Technical Specs

  • Item Linear Fluorescent Bulb
  • Bulb Housing Glass, Metal
  • Bulb Designation F20T12/CW/ECO
  • Colour Temperature 4,100K
  • Light Technology Fluorescent
  • Shatter-Resistant No
  • Voltage 120V AC
  • Bulb Minimum Starting Temperature 50 Degrees F
  • High Output No
  • Rated Life 9,000 hr
  • Dimmable No
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T12
  • Colour Rendering Index 60
  • Lumens 1,200 lm
  • Nominal Length 2 ft
  • Watts 20 W
  • Standards TCLP Compliant
  • Bulb Start Type Rapid
  • Overall Length 24 in
  • Bulb Dia. 1 1/2 in
  • Light Colour White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list