!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLEARANCE/MARKER LAMP, INCANDESCENT, ROUND, 12 V, RED, 3/4 X 2 IN, ACRYLIC PLASTIC

CLEARANCE/MARKER LAMP, INCANDESCENT, ROUND, 12 V, RED, 3/4 X 2 IN, ACRYLIC PLASTIC

PETERSON

CLEARANCE/MARKER LAMP, INCANDESCENT, ROUND, 12 V, RED, 3/4 X 2 IN, ACRYLIC PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CLEARANCE/MARKER LAMP, INCANDESCENT, ROUND, 12 V, RED, 3/4 X 2 IN, ACRYLIC PLASTIC

CLEARANCE/MARKER LAMP, INCANDESCENT, ROUND, 12 V, RED, 3/4 X 2 IN, ACRYLIC PLASTIC

PETERSON

Clearance Price :
$0.93 / EACH

Your Price : $3.71 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PMF146R
  • Mfr. Model # 146R
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Product Details

This round, red, incandescent side marker/clearance lamp has one 12-volt bulb with up to 15,000 hours of lamp life. It is sealed and PC-rated with a two-prong, female connector, pigtail plug termination, and grommet mount. It measures 3/4-inches in depth and two inches in diameter, is made of acrylic plastic, and includes a 146 light, 146-18 grommet, and 142-49 plug.

Technical Specs

  • Item Clearance/Marker Lamp
  • Includes 146 Light, 146-18 Grommet and 142-49 Plug

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list