!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR LED BULB, 4 FT L, T8, 10.5 W, 25 W/28 W/30 W/32 W EQUIVALENCY

LINEAR LED BULB, 4 FT L, T8, 10.5 W, 25 W/28 W/30 W/32 W EQUIVALENCY

PHILIPS

LINEAR LED BULB, 4 FT L, T8, 10.5 W, 25 W/28 W/30 W/32 W EQUIVALENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR LED BULB, 4 FT L, T8, 10.5 W, 25 W/28 W/30 W/32 W EQUIVALENCY

LINEAR LED BULB, 4 FT L, T8, 10.5 W, 25 W/28 W/30 W/32 W EQUIVALENCY

PHILIPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.01 / EACH

EHC: EHC :
Min Qty 25 = $850.25

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793KF7
  • Mfr. Model # 929003144704
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

This linear LED bulb meets the standards for DLC, RoHS compliance, and is UL listed. It also has 350 mAmps, voltage of 120 to 277V AC, 347V AC, 10.5 watts, a medium bi-pin (G13) bulb base, is not shatter resistant, 1,650 lumens, plus it has a rated life of 50,000 hours.

Technical Specs

  • Item Linear LED Bulb
  • Bulb Housing Glass
  • Bulb Designation 10.5T8/COR/48-850/IF16/G/DIM/BAA 25/1
  • Colour Temperature 5,000K
  • Lumens 1,650 lm
  • Shatter-Resistant No
  • Colour Selectable No
  • Bulb UL Type Type A
  • Standards DLC, RoHS Compliant, UL Listed
  • Bulb Finish Frosted
  • Bulb Power Source Plug and Play
  • Light Colour White
  • Amps 350 mA
  • Lumen Selectable No
  • Bulb Dia. 1 1/8 in
  • Bulb Base Type Medium Bi-Pin (G13)
  • Bulb Shape T8
  • Colour Rendering Index 80
  • Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W
  • Nominal Length 4 ft
  • Watts 10.5 W
  • Light Technology LED
  • Voltage 120 to 277V AC, 347V AC
  • Overall Length 47 1/4 in
  • Bulb Minimum Starting Temperature -4 Degrees F
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Rated Life 50,000 hr
  • Maximum Operating Temperature 113 Degrees F
  • Lamp Wiring Double-End
  • Dimmable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list