!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID LAMP LUMEN CHOICE/SPECTRACHOICE, 120-277 W, 3400/5000/7000 LM, 3000/4000/5000 K

HID LAMP LUMEN CHOICE/SPECTRACHOICE, 120-277 W, 3400/5000/7000 LM, 3000/4000/5000 K

GE CURRENT

HID LAMP LUMEN CHOICE/SPECTRACHOICE, 120-277 W, 3400/5000/7000 LM, 3000/4000/5000 K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID LAMP LUMEN CHOICE/SPECTRACHOICE, 120-277 W, 3400/5000/7000 LM, 3000/4000/5000 K

HID LAMP LUMEN CHOICE/SPECTRACHOICE, 120-277 W, 3400/5000/7000 LM, 3000/4000/5000 K

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.92 / EACH

EHC: EHC :
Min Qty 3 = $719.76

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLEDLCED177SC
  • Mfr. Model # LED/LC/ED17/7SC
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

This lamp meets the standards for cULus. It also has 0.38 Amps, voltage of 120 to 277V AC, 45 watts, an E26 bulb base, is not shatter resistant, 3,400/5,500/7,000 lumens, plus it has a rated life of 50,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item Lamp
  • Bulb Beam Angle Omnidirectional
  • Bulb Dia. 2 3/5 in
  • Bulb Housing Glass, Metal, Polycarbonate, Plastic
  • Colour Rendering Index 70
  • Lumens 3,400/5,500/7,000 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Voltage 120 to 277V AC
  • Rated Life 50,000 hr
  • For Enclosed Fixtures Yes
  • Three-Way Yes
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Manufacturers Warranty Length 5 yr Limited
  • Bulb Start Type Instant
  • Standards cULus
  • Bulb Base Type E26
  • Bulb Designation ED17
  • Bulb Finish White
  • Bulb Shape ED17
  • Colour Temperature 3,000K, 4,000K, 5,000K
  • Rough Service Yes
  • Overall Length 5.4 in
  • Trade Number ED17
  • Watts 45 W
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Light Colour Warm White, Daylight
  • Amps 0.38 A
  • Bulb Minimum Starting Temperature -20 Degrees C
  • Light Distribution Omnidirectional
  • Maximum Operating Temperature 50 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list