!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LAMINATED DOCK BUMPER, 4 1/2 IN D X 14 1/2 IN W X 10 IN H

LAMINATED DOCK BUMPER, 4 1/2 IN D X 14 1/2 IN W X 10 IN H

VESTIL

LAMINATED DOCK BUMPER, 4 1/2 IN D X 14 1/2 IN W X 10 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMINATED DOCK BUMPER, 4 1/2 IN D X 14 1/2 IN W X 10 IN H

LAMINATED DOCK BUMPER, 4 1/2 IN D X 14 1/2 IN W X 10 IN H

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.62 / EACH

EHC: EHC :
Min Qty 2 = $257.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VES1012-4.5
  • Mfr. Model # 1012-4.5
  • UNSPSC # 24101805
  • CATALOGUE PAGE # 617
  • Shipping Weight 21.1 lbs

Product Details

Laminated dock bumper provides durable, economical protection for loading docks and trailers. Unit is constructed of fabric reinforced rubber from recycled truck tires. Pads are laminated between painted structural angles and held together with steel tie rods. Installation is quick and easy.

Technical Specs

  • ItemLaminated Dock Bumper
  • Bumper Height10 in
  • Bumper Width12 in
  • Overall Depth4 1/2 in
  • Overall Width14 1/2 in
  • Bumper Depth 4 1/2 in
  • Bumper Shape Rectangular
  • Number of Mounting Holes 4
  • Overall Height 10 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list