!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FILM TAPE, DOUBLE-SIDED, TRANSPARENT, 2 IN X 16 ¾ YD, 5.5 MIL THICK, ACRYLIC, INDOOR

FILM TAPE, DOUBLE-SIDED, TRANSPARENT, 2 IN X 16 ¾ YD, 5.5 MIL THICK, ACRYLIC, INDOOR

FAST CAP

FILM TAPE, DOUBLE-SIDED, TRANSPARENT, 2 IN X 16 ¾ YD, 5.5 MIL THICK, ACRYLIC, INDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FILM TAPE, DOUBLE-SIDED, TRANSPARENT, 2 IN X 16 ¾ YD, 5.5 MIL THICK, ACRYLIC, INDOOR

FILM TAPE, DOUBLE-SIDED, TRANSPARENT, 2 IN X 16 ¾ YD, 5.5 MIL THICK, ACRYLIC, INDOOR

FAST CAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3WAA1
  • Mfr. Model # STAPE.2"X50'
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Product Details

This one-pack of laminate tape is clear and comes in a continuous roll. It is designed for use in industries like construction. This double-sided film tape is for indoor use with a temperature range of 65 Degrees to 75 Degrees F, a thickness of 5.50 mil and is heat-resistant.

Technical Specs

  • Item Laminate Tape
  • Tape Sub-Type Double-Sided General Purpose Film Tape
  • Imperial Tape Length 16 3/4 yd
  • Metric Tape Length 15.2 m
  • Minimum Tape Performance Temperature 65 Degrees F
  • Common Industry Construction
  • Product Form Continuous Roll
  • Tape Thickness 5.50 mil
  • Liner Included Yes
  • Tape Adhesive Material Acrylic
  • Tape Backing Construction Film
  • Tape Resistance Properties Heat-Resistant
  • Tape Type Double-Sided Film Tape
  • Tape Brand FastCap
  • Imperial Tape Width 2 in
  • Metric Width 50.8 mm
  • Maximum Tape Performance Temperature 75 Degrees F
  • Environment Indoor
  • Surface Compatibility Wood
  • Adhesion to Steel 110 oz/in
  • Tape Adhesive Format Double-Sided
  • Tape Backing Material Polyester Film
  • Tape Colour Clear
  • Brand and Series FastCap Speedtape

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list