LADDER TRAY, 12 IN W, 5¼ IN H, 12 FT LADDER TRAY L, ALUMINUM, 100 LB
LADDER TRAY, 12 IN W, 5¼ IN H, 12 FT LADDER TRAY L, ALUMINUM, 100 LB
COPE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This ladder tray is made of aluminum. It includes splice plates and hardware. In addition, it meets the standards for NEMA VE-1. It has length of 12 feet, width of 12 inches, and a height of 5¼ inch.
Technical Specs
Item Ladder Tray
Height 5 1/4 in
Material Aluminum
Capacity 100 lb
Standards NEMA VE-1
Rung Spacing 9 po
Width 12 in
Load Depth 4 in
Length 12 ft
Includes Splice Plates and Hardware
Flange Width 13/16 in
Related Products
COPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$211.19
/ EACH
COPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.50
/ PAIR
COPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$389.37
/ EACH
COPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$226.80
/ EACH
COPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.36
/ PAIR
COPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.72
/ EACH