!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EXTENSION LADDER, 225 LB LOAD CAPACITY, ROPE AND PULLEY, 28 FT, ALUMINUM

EXTENSION LADDER, 225 LB LOAD CAPACITY, ROPE AND PULLEY, 28 FT, ALUMINUM

FEATHERLITE

EXTENSION LADDER, 225 LB LOAD CAPACITY, ROPE AND PULLEY, 28 FT, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION LADDER, 225 LB LOAD CAPACITY, ROPE AND PULLEY, 28 FT, ALUMINUM

EXTENSION LADDER, 225 LB LOAD CAPACITY, ROPE AND PULLEY, 28 FT, ALUMINUM

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $447.45 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL2228
  • Mfr. Model # 2228
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 578
  • Shipping Weight 41.0 lbs

Product Details

This 28-foot extension ladder is lightweight yet sturdy aluminum, with a 225-pound load capacity. It has extruded C channel side rails and heavy-duty D shape serrated rungs with spring-loaded locks. There are black ABS, high-impact, non-marring end caps, and heavy-duty swivel safety shoes with ice pick. This ladder also comes with a rope and pulley.

Technical Specs

  • Item Extension Ladder
  • Industry Ladder Size 28 ft
  • Load Capacity 225 lbs.
  • Series 2200
  • Shoe Design Swivel Safety Shoes
  • Closed Height 173-1/8''
  • Material Aluminum
  • Extended Ladder Height 25 ft.
  • Bottom Width 16 1/2 in
  • Rail Type Mar-resistant Rail End Caps
  • Includes Rope and Pulley
  • Section Length 14 ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list