!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER CROSS-OVER 6 STEPS 56IN

LADDER CROSS-OVER 6 STEPS 56IN

VESTIL

LADDER CROSS-OVER 6 STEPS 56IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER CROSS-OVER 6 STEPS 56IN

LADDER CROSS-OVER 6 STEPS 56IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,064.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # VESCOL6-56-23
  • Mfr. Model # COL6-56-23
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 398.0 lbs

Product Details

Cross-over ladder mounts where you need permanent access at crossover points. Upper platform features removable two sided handrail with mid-rail and fixed toeboards to prevent objects from rolling off. Serrated steps for extra grip and safety. Ground legs include floor mounting pads.

Technical Specs

  • Vertical Clearance 58 in
  • Platform Height 60"
  • Number of Steps 6
  • Load Capacity 500 lbs.
  • Overall Height 102-7/8"
  • Climbing Angle 58 deg.
  • Step Width 23-1/2"
  • Material Steel
  • Colour Yellow
  • Manufacturers Warranty Length 90 Days
  • Span 104
  • Platform Depth 36 in
  • Bottom Width 29 1/4 in
  • Overall Span 104"
  • Handrail Height 42 5/8 in
  • Step Tread Serrated
  • Step Depth 7"
  • Finish Powder Coated
  • Standards OSHA 1910.25

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list