!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER,FIBERGLASS,PLTFMSTEP,6FT,TYPE1A

LADDER,FIBERGLASS,PLTFMSTEP,6FT,TYPE1A

FEATHERLITE

LADDER,FIBERGLASS,PLTFMSTEP,6FT,TYPE1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER,FIBERGLASS,PLTFMSTEP,6FT,TYPE1A

LADDER,FIBERGLASS,PLTFMSTEP,6FT,TYPE1A

FEATHERLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $352.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL6506
  • Mfr. Model # 6506
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 574
  • Shipping Weight 25.05 lbs

Product Details

Heavy-duty fiberglass platform ladder, 6 feet.

Technical Specs

  • Stepladder Item Platform Stepladder
  • ANSI Type ANSI Type 1 A
  • Load Capacity 300 lbs.
  • Series 6500
  • Standards CSA Grade 1 A
  • Material Fiberglass
  • Ladder Height 6 ft
  • Bottom Width 24 in
  • Includes Extra Heavy Duty Non-conductive "c" Channel Side Rails in High Visibility Safety Yellow ,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-aroun,large Safe and Comfortable Standing Platform, 14? X 18?, Wide 3? Slip-resistant Serrated Aluminium Steps for Safe Climbing, Inside Spreader Arms Complete with "wrap-around" Sleeves That Strengthen Spreader-to-rail Connection and Protect Spreader Arms During Storage/loading/transit,each Step is Reinforced with Zinc Coated Steel Diagonal Braces Providing Incredible Strength and Stiffness ,rear Horizontal Struts Reinforced with Zinc Coated Steel Diagonal Braces Offer Maximum Rigidity, Extra Large Pvc Rubber Safety Boots are Heavy Duty and Provide Increased Rail Protection and Slip-resistance

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list