!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABEL MAKER 75447314707

LABEL MAKER 75447314707

BRADY

LABEL MAKER 75447314707 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABEL MAKER 75447314707

LABEL MAKER 75447314707

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $960.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYBMP51
  • Mfr. Model # BMP51
  • UNSPSC # 44102405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Technical Specs

  • Item Handheld Label Printer
  • Maximum Label Width 1 1/2 in
  • Application Cable and Wire, Component and Equipment Labeling, Facility Safety ID, Laboratory ID
  • Power Source AC Power, Battery Power
  • Printhead Resolution 300 dpi
  • Label Formats Supported Continuous Tapes, Die Cut Labels
  • Continuous and Die-Cut Materials Supported Continuous Tapes, Die-Cut Labels
  • Included Software Brady WorkStation Basic Design Suite
  • Barcode Capable Yes
  • Battery Size AA, Battery Pack
  • Cutter Type Manual
  • Font Range 4 - 103
  • Includes (1) BMP51, (1) Free Brady WorkStation Basic Design Suite Download, (1) Hard Case (M50-HC), (1) Indoor Outdoor Vinyl Labels (MC-1500-595-WT-BK), (1) USB Cable (M-USB-103788)
  • Maximum Font Size 103 pt.
  • Maximum Print Speed 1 in/sec
  • Maximum Printed Label Width 1 1/2 in
  • Minimum Font Size 4 pt.
  • Minimum Label Width 1/4 in
  • Overall Height 6 in
  • Overall Width 6 in
  • Printer Series BMP51
  • Printing Software Compatibility Brady Workstation, CodeSoft, LabelMark Labeling Software
  • Ribbon/Label Cartridge Series Compatibility M-, MC-, MC1-
  • Standards FCC Part 15 Class A
  • Supported Languages Danish, Dutch, English (US), Finnish, French (France), German, Italian, Norwegian, Portuguese (Portugal), Spanish (Spain), Swedish
  • Colour Printing Capability Single Colour
  • Maximum Labels/Day 500
  • Mode of Operation PC Connected, Standalone
  • Print Technology Thermal-Transfer
  • Input Method QWERTY Keyboard
  • Built-In Label Templates Arrows, CLP/GHS, Datacomm, Electrical, Exit, Fire Safety, First Aid, Greek, HSID, International, Laboratory, Mandatory, Miscellaneous, Packaging, Personal Protective Equipment, Prohibition, Public Info, Safety, Warning, WHMIS
  • Display Monochrome LCD
  • Printer Connectivity Ethernet, USB, Wi-Fi
  • Battery Included Yes
  • Colour Blue
  • Features (20) Label Materials, 4 ft Drop Tested, Automatic Label Formatting, Create/Edit/Print/Save Labels with Brady Mobile App, Ribbon and Label Materials in 1 Cartridge, Top-Loading Cartridge
  • For Use With Label Mark Label Design Software
  • Manufacturers Warranty 2 yr
  • Maximum Liner Width 1 13/16 in
  • Maximum Printed Label Length 39 in
  • Maximum Tape Length 39 in
  • Minimum Label Length 15/64 in
  • Minimum Liner Width 13/16 in
  • Overall Length 3 5/8 in
  • Print Preview Feature Yes
  • Printer Weight 2.6 lb
  • Product Type Handheld Printer
  • Serialization Supported Yes
  • Supported Barcode Symbologies Code 128, Code 39
  • Voltage 110 V AC, 240 V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list